1 in. Wood Handle Chip Brush

Part #PS67192  |  Item #1613737  |  Manufacturer Part #F67192

$ 1.24 EACH
(Pricing is for 1 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Wood Handle Chip Brush
  • Natural bristle

Specifications

Handle Material: Wood

Length: 6 in

MA Approved: No

Material: Wood

Product Type: Chip Brush

WaterSense Labeled: No

Width: 1 in