1 in. Zinc Steel Flat Washer 12 Pack
This product has been replaced by
Manufacturer Part #FNWFLWZ1
1 in. Zinc Steel Flat Washer 12 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washers help to even load distribution over a greater surface area
- Use with 1 in comparable screw and nut
- Use to minimize embedding and to aid tightening
Documents
Specifications
- ASME:
- ASME B18.21.1
- ASTM:
- ASTM F-1941
- Coating:
- Zinc Plated
- Color Finish Category:
- Greys
- Color Finish Name:
- Zinc Plated
- Diameter - Inside 1:
- 1-31/500 in
- Diameter - Outside:
- 2-1/2 in
- GSA Approved:
- No
- Material:
- Carbon Steel
- Package Quantity:
- Pack of 12
- Product Type:
- Flat
- Thickness:
- 0.165 in