1 qt. All Purpose Off-white Pipe Joint Compound
1 qt. All Purpose Off-white Pipe Joint Compound
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used to assemble pipes made of cast iron, concrete, plastic and clay
- Contains no petroleum, phosphate or silicone and will not support bacteria growth
- All purpose and biodegradable pipe lubricant
- Call for more sizes
- Minimal to no separation
- Mild odor
- Clings well to almost any surface
- Water dispersible; can be washed or rinsed from surfaces easily
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI Standard 61
- ASTM:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Off-white
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Maximum Temperature:
- 150
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pipe Compatibility:
- All Purpose
- Size:
- 32 oz
- Temperature Range:
- -10 to 150 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No