1/4 in. Low Carbon Steel Fender Washer (Pack of 50)
This product has been replaced by
Manufacturer Part #FNWFENWZ141
1/4 in. Low Carbon Steel Fender Washer (Pack of 50)
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Washers help to even load distribution over a greater surface area
Documents
Specifications
- Coating:
- Zinc Plated
- Color Finish Name:
- Zinc Plated
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 1 in
- GSA Approved:
- No
- Material:
- Low Carbon Steel
- Package Quantity:
- Pack of 50
- Product Type:
- Fender Washer