1.5kW 240V Water Heater Element
1.5kW 240V Water Heater Element
Frequently Purchased Together
Product Details
- High Watt Density
- For residential and light commercial use
- Factory Authorized Parts
- Optional accessories: Adapter kit: PSW12317
- Includes gasket
- 1" Optional adapter kit used for installing screw-in flanged elements to four bolt flanged element openings
- Zinc-plated for corrosion protection
- 1" NPSM thread
Recommended Accessories
Specifications
- Application:
- Residential
- Connection Type:
- NPSM
- Element Style:
- Screw-in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Gasket Included:
- Yes
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Copper
- Number of Elements:
- 1
- Origin:
- Domestic
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Heating Element
- Smart Home Enabled:
- No
- Volts:
- 240V
- WaterSense Labeled:
- No
- Watts:
- 1.5 kW