10-1/4 x 24 in. Cast Iron Valve Box Bottom Section

You last purchased this on
 
PROSELECT®

10-1/4 x 24 in. Cast Iron Valve Box Bottom Section

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

10-1/4 x 24 in. Cast Iron Valve Box Bottom Section

  • Fast #
  • Part #IVBSBS24
  • Item #526820
  • Manufacturer Part #SCREW24B
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Used for 4 in to 12 in valves
  • Asphaltic varnish coating conforms to AWWA C-104
  • 2 mm thickness
  • Not traffic rated
  • Requires Certification

Documents

Recommended Accessories


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Application:
Residential
Coating:
Asphaltic Varnish
Diameter:
10-1/4 in
Diameter - Inside 1:
5-3/4 in
Diameter - Inside 2:
5-1/4 in
Height:
24 in
IAPMO Listed -:
No
Length:
24 in
Material:
Cast Iron
Product Type:
Valve Box Base
Thickness:
2 mm