PROSELECT® 10 in. 3-Way Steel Curved Ceiling or Sidewall Register in White

PS3WW10

Width

Starting at $17.14
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Steel construction
  • Three-way air pattern
  • White

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
10 in
Material
Steel
Width
10 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday