PROSELECT® 10 in. Aluminum Ceiling/Sidewall Register in White

PSA2CW10

Width

Starting at $43.57

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • Two-way air pattern

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
10 in
Material
Aluminum
Width
10 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday