10 x 8 in. Residential Ceiling & Sidewall Register in White 1-way Steel

This product has been replaced by

10 x 8 in. Residential Ceiling & Sidewall Register White 1-Way Steel
PROSELECT® 10 x 8 in. Residential Ceiling & Sidewall Register White 1-Way Steel
Manufacturer Part #PS1CW10X100
You last purchased this on
 
PROSELECT®

10 x 8 in. Residential Ceiling & Sidewall Register in White 1-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

10 x 8 in. Residential Ceiling & Sidewall Register White 1-Way Steel
PROSELECT® 10 x 8 in. Residential Ceiling & Sidewall Register White 1-Way Steel
Manufacturer Part #PS1CW10X100
PROSELECT®

10 x 8 in. Residential Ceiling & Sidewall Register in White 1-way Steel

  • Fast #
  • Part #PS1CWML10X
  • Item #7032199
  • Manufacturer Part #PS1CWML10X
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Insert Dimensions: 10 in. x 8 in.
  • 1/2 in. spaced fins at 40 degrees
  • Stamped steel sidewall or ceiling register
  • Screws included
  • One-way air pattern
  • Requires Certification

Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
1-way
Length:
10 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
8 in