PROSELECT® 10 in. Plastic Ceiling/Sidewall Register in White

PSP3WW10

Width

Starting at $10.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Engineered polymer construction
  • For heating or cooling applications
  • Multi-shutter damper
  • Three-way air pattern

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
10 in
Material
Plastic
Material Type
Polymer
Width
8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday