10 x 10 in. Commercial Adjustable Face Register in White 1-way
10 x 10 in. Commercial Adjustable Face Register in White 1-way
Frequently Purchased Together
Product Details
- Aluminum construction
- OBW - with opposed blade damper
- Constructed with an extruded aluminum border and airfoil deflection blades
Documents
Specifications
- Adjustable Face Register Size:
- 10 in x 10 in
- Application:
- Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSAVHOBW1010
- WaterSense Labeled:
- No
- Width:
- 10 in