10 x 10 in. Residential Ceiling & Sidewall Register in White 4-way Aluminum
PSA4CW 10 x 10 in. Residential Ceiling & Sidewall Register in White 4-way Aluminum
Frequently Purchased Together
Product Details
- Four-way air pattern
- Adjustable curved blades
- For both sidewall and ceiling applications
- Aluminum construction
- Multi-shutter damper
Documents
Specifications
- Application:
- Residential
- Collection:
- PSA4CW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 10 in x 10 in
- GRD Deflection Type:
- 4-way
- Height:
- 10 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSA4CW1010
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 10 in