10 x 12 in. Residential 1-way Return Grille in Brown Steel

You last purchased this on
 
PROSELECT®

PSFRGB 10 x 12 in. Residential 1-way Return Grille in Brown Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSFRGB 10 x 12 in. Residential 1-way Return Grille in Brown Steel

  • Fast #
  • Part #PSFRGB1012
  • Item #3679150
  • Manufacturer Part #PSFRGB1012
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Average 75% free area
  • Rigid faceplate provides firm, smooth surface
  • Heavy gauge steel construction for floor use
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSFRGB
Color Finish Name:
Brown
Duct Size:
10 in x 12 in
GRD Deflection Type:
1-way
Installation Type:
Floor Mount
Length:
12 in
MA Approved -:
No
Material:
Steel
Type:
PSFRGB1012
UL Listed:
No
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
10 in