PROSELECT®
10 x 24 in. Commercial T-Bar Lay-In in White 1-way, 2-way, 3-way and 4-way Steel
Part #PSPSBSST10 | Item #3876516
$
62.12
EACH
Length
Product Details
- Four air pattern controllers pivot 360° on inside of face to achieve 1, 2, 3, or 4-way air flow
- Face is hinged for quick access to pattern controllers
- Shallow back
- Perforated supply
- Steel construction
Documents
Specifications
Application: Commercial
Color Finish: White
GRD Deflection Type: [1-way, 2-way, 3-way, 4-way]
Length: 10 in
Material: Steel
Neck Size: 10 in
Width: 10 in