10 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel

Part #PSPCBRST10  |  Item #3876569

$ 57.11 EACH

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Face is hinged for quick access
  • Steel construction with seismic/earthquake tabs
  • Perforated return

Documents

Specifications

Application: Commercial

Color Finish: White

GRD Deflection Type: 1-way

Length: 10 in

Material: Steel

Neck Size: 10 in

Type: PSPCBRST10

Width: 10 in