PROSELECT®

10 x 3-1/2 x 3/4 in. Grade 2 Zinc-Plated Hex Head Cap Screw

Part #PS000490EA

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/4 in

Grade: 2

Length: 3-1/2 in

Material: Zinc Plated

Screw Head: Hex Head

Thread Length: 3.5

Thread Size: 3/4 in

Type: PS000490EA