PROSELECT®

10 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Part #PS2W3W10P  |  Manufacturer Part #5321004WH

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Two-way air pattern
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 2-way

Length: 10 in

Material: Steel

Type: PS2W3W10P

Width: 4 in