10 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Part #PS2WW10P  |  Item #2175186  |  Manufacturer Part #PS2WW10P

$ 12.22 EACH
(Pricing is for 10 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Two-way air pattern
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 2-way

Length: 10 in

Material: Steel

Type: PS2WW10P

Width: 4 in