10 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel
This product has been replaced by
Manufacturer Part #PS2WW10P-100
PS2WW100 10 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- Two-way air pattern
- Screws included
- Metal lever damper operator
- 1/2" spaced fins
Documents
Specifications
- Application:
- Residential
- Collection:
- PS2WW100
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- GRD Deflection Type:
- 2-way
- Height:
- 4 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 4 in