10 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register in White

You last purchased this on
 
PROSELECT®

PS3WW 10 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PS3WW 10 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register in White

  • Fast #
  • Part #PS3WW10P
  • Item #2175135
  • Manufacturer Part #PS3WW10P
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Three-way air pattern
  • Steel construction
  • White
  • Integral multi-shutter damper
  • Ideal for shallow duct installation
  • Requires Certification

Specifications

Application:
Residential
Collection:
PS3WW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
10 in x 4 in
GRD Deflection Type:
3-way
Height:
4 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
10 in
MA Approved -:
No
Material:
Steel
Type:
PS3WW10P
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
10 in