10 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White
This product has been replaced by
Manufacturer Part #PS3WW10P-100
10 x 4 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- Three-way air pattern
- Metal lever damper operator
- Features 1/2" spaced fins set at 40°
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 3-way
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PS3WWML10P
- WaterSense Labeled:
- No
- Width:
- 4 in