PROSELECT® 10 x 4 in. Steel Ceiling/Sidewall Register in White

PS3W3W10P

Width

4 in

$17.63

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Features 1/3" spaced fins at 20°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installations
  • Integral multi-shutter damper
  • Steel construction
  • Three-way air pattern

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
10 in
Material
Steel
Width
4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday