PROSELECT®
10 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel
Part #PS2WW10U | Item #2175188 | Manufacturer Part #PS2WW10U
$
4.66
EACH
(Pricing is for 10 in)
Length
Product Details
- Two-way air pattern
- Features 1/2" spaced fins at 40°
- For both sidewall and ceiling applications
- Ideal for shallow duct installation
- Integral multi-shutter damper
Documents
Specifications
Application: Residential
Color Finish: White
GRD Deflection Type: 2-way
Length: 10 in
Material: Steel
Type: PS2WW10U
Width: 6 in