PROSELECT®

10 x 6 in. Residential Ceiling & Sidewall Register in White 3-way Steel

Part #PS3CW10U  |  Manufacturer Part #5031006WH

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For both sidewall and ceiling applications
  • Three-way air pattern
  • Integral multi-shutter damper
  • Steel construction

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 3-way

Length: 10 in

Material: Steel

Type: PS3CW10U

Width: 6 in