10 x 6 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White

This product has been replaced by

PROSELECT® White 6 in. Residential Ceiling & Sidewall Register White 3-way Steel
PROSELECT® 10 x 6 in. Residential Ceiling & Sidewall Register White 3-way Steel
Manufacturer Part #PS3WW10U-100
You last purchased this on
 
PROSELECT®

PS3WW100 10 x 6 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROSELECT® White 6 in. Residential Ceiling & Sidewall Register White 3-way Steel
PROSELECT® 10 x 6 in. Residential Ceiling & Sidewall Register White 3-way Steel
Manufacturer Part #PS3WW10U-100
PROSELECT®

PS3WW100 10 x 6 in. Stamped Steel 3-way Residential Ceiling & Sidewall Register with 1/2 in. Fin in White

  • Fast #
  • Part #PS3WWML10U
  • Item #4206072
  • Manufacturer Part #PS3WWML10U
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Three-way air pattern
  • Metal lever damper operator
  • 1/2" spaced fins
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS3WW100
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
GRD Deflection Type:
3-way
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
10 in
MA Approved -:
No
Material:
Steel
Type:
PS3WWML10U
WaterSense Labeled:
No
Width:
6 in