10 x 6 in. Residential Ceiling & Sidewall Register White 2-way Steel

You last purchased this on
 
PROSELECT®

PS2WW100 10 x 6 in. Residential Ceiling & Sidewall Register White 2-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PS2WW100 10 x 6 in. Residential Ceiling & Sidewall Register White 2-way Steel

  • Fast #
  • Part #PS2WW10U100
  • Item #9116522
  • Manufacturer Part #PS2WW10U-100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Two-way air pattern
  • Screws included
  • Metal lever damper operator
  • 1/2" spaced fins
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS2WW100
Color Finish Category:
Whites
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Depth:
1-3/4 in
Duct Size:
10 in x 6 in
GRD Deflection Type:
2-way
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
10 in
MA Approved -:
No
Material:
Steel
Type:
PS2WWML10U
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
6 in