10 x 8 in. Residential Ceiling & Sidewall Register in White 2-way Steel
This product has been replaced by
Manufacturer Part #PS2WW10X100
10 x 8 in. Residential Ceiling & Sidewall Register in White 2-way Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- Two-way air pattern
- Metal lever damper operator
- Features 1/2" spaced fins set at 40°
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- White
- GRD Deflection Type:
- 2-way
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 8 in