11 x 13-1/2 in. Cast Iron Valve Box

You last purchased this on
 
PROSELECT®

11 x 13-1/2 in. Cast Iron Valve Box

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

11 x 13-1/2 in. Cast Iron Valve Box

  • Fast #
  • Part #PSVB8450
  • Item #2251475
  • Manufacturer Part #PSVB8450
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Cast iron conforms to ASTM A-48, Grade 30B
  • Asphaltic varnish conforms to AWWA C-104
  • Two piece cast iron valve box
  • This product is not rated for traffic
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Grade 30B
AWWA:
AWWA C-104
Coating:
Asphaltic Varnish
Diameter:
11 in
Diameter - Inside 1:
7-1/4 in
Height:
13-1/2 in
IAPMO Listed -:
No
Material:
Cast Iron
Product Type:
Valve Box
WaterSense Labeled:
No
Waterworks Application:
Water