PROSELECT®

11 x 4 x 5/8 in. Grade 2 Zinc-Plated Hex Head Cap Screw

Part #PS000479EA

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 5/8 in

Grade: 2

Length: 4 in

Material: Zinc Plated

Screw Head: Hex Head

Thread Length: 4

Thread Size: 5/8 in

Type: PS000479EA