PROSELECT®

12 in. Duct Ring in Brown

Part #PSDR12  |  Manufacturer Part #54412BR

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with round ceiling diffusers series PSRCD
  • Provides easy attachment of round duct work
  • All-steel welded construction

Specifications

Diameter: 12 in

Material: Steel

Type: PSDR12