PROSELECT®
12 in. Round Brown Steel Ceiling Damper
Part #PSRDR12 | Item #3317140 | Manufacturer Part #54212BR
$
34.25
EACH
(Pricing is for 12 in)
Diameter
Product Details
- Controls air volume evenly
- Removable knob operator for adjustment from closed to fully open
- All-steel construction
Documents
Specifications
Color Finish: Brown
Diameter: 12 in
Duct Shape: Round
Material: Steel
Type: PSRDR12