PROSELECT® 12 in. Steel Ceiling/Sidewall Register in White

PS3WWML12

Width

Starting at $19.2
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
3-way
Length
12 in
Material
Steel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday