Commercial 12 x 12 in. Ceiling Diffuser in White Aluminum
Commercial 12 x 12 in. Ceiling Diffuser in White Aluminum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in opposed blade damper
- Bevel frame for surface mount
- Removable core for concealed mounting
- All-aluminum construction
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 12 in x 12 in
- GRD Deflection Type:
- 4-way
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSSQCDW12
- Vent Duct Shape:
- Square
- WaterSense Labeled:
- No
- Width:
- 12 in