PROSELECT®

12 x 1-1/2 in. Flat Head Wood Screw

Part #PSFHWS12J  |  Manufacturer Part #678526

Length:

1-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Phillips head
  • Smooth shoulder
  • Size: 12 11 x 1 1/2 in

Documents

Specifications

Length: 1-1/2 in

Material: Steel

Screw Head: Phillips