12 x 12 in. Aluminum Adjustable Face Register in White
12 x 12 in. Aluminum Adjustable Face Register in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Aluminum construction
- Constructed with an extruded aluminum border and airfoil deflection blades
Documents
Specifications
- Adjustable Face Register Size:
- 12 in x 12 in
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSAVHW1212
- WaterSense Labeled:
- No
- Width:
- 12 in