PROSELECT® 12 x 12 in. Ceiling/Sidewall Register in White

PSA4COBW1212

Width

12 in

$85.69

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Four-way air pattern
  • Individual adjustable curved blades pivot on 0.9" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed aluminum blades

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
4-way
Length
12 in
Material
Aluminum
Width
12 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday