12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel

This product has been replaced by

12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel
PROSELECT® 12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel
Manufacturer Part #PS4CWML1212100
You last purchased this on
 
PROSELECT®

PS4CW100 12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel
PROSELECT® 12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel
Manufacturer Part #PS4CWML1212100
PROSELECT®

PS4CW100 12 x 12 in. Residential Ceiling & Sidewall Register in White 4-way Steel

  • Fast #
  • Part #PS4CWML1212
  • Item #4206062
  • Manufacturer Part #PS4CWML1212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stamped curved blades
  • Integral multi-shutter damper
  • Four-way air pattern
  • Metal lever damper operator
  • For both sidewall and ceiling applications
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS4CW100
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
GRD Deflection Type:
4-way
Height:
12 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
12 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
12 in