Residential 12 x 12 in. Ceiling Diffuser in White Aluminum

You last purchased this on
 
PROSELECT®

PSA3W Residential 12 x 12 in. Ceiling Diffuser in White Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSA3W Residential 12 x 12 in. Ceiling Diffuser in White Aluminum

  • Fast #
  • Part #PSA3W1212
  • Item #3925202
  • Manufacturer Part #PSA3W1212
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Face mount for easy installation
  • Cores flush with margin
  • Three-way air diffusion
  • Aluminum construction
  • Inconspicuous fingertip lever for air volume control
  • Built-in opposed blade damper
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSA3W
Color Finish Name:
White
Damper Type:
Opposed Blade Dampers
Diffuser Size:
12 in x 12 in
Duct Size:
12 in x 12 in
GRD Deflection Type:
3-way
Height:
12 in
Installation Type:
Ceiling Mount
Length:
12 in
MA Approved -:
No
Material:
Aluminum
Vent Duct Shape:
Square
WaterSense Labeled:
No
Width:
12 in