PROSELECT® 12 x 16 in. Residential 1-way Return Grille in White Steel

PSRGW1216

GRD Deflection Type

1-way

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Margin turnback: 5/16"
  • All-steel construction
  • Includes screws

SPECIFICATIONS

Application
Residential
GRD Deflection Type
1-way
Type
PSRGW1216
UL Listed
No
Width
16 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday