1/2 x 2 in. Zinc-Plated Fender Washer
1/2 x 2 in. Zinc-Plated Fender Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: I.D. x OD
- Zinc plated steel construction
- ASME Standard B18.22.1
Specifications
- Color Finish Name:
- Zinc
- Diameter - Inside 1:
- 1/2 in
- Diameter - Outside:
- 2 in
- Material:
- Low Carbon Steel
- Product Type:
- Fender