12 x 24 in. Commercial T-Bar Lay-In in White 1-way, 2-way, 3-way and 4-way Steel
12 x 24 in. Commercial T-Bar Lay-In in White 1-way, 2-way, 3-way and 4-way Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Face is hinged for quick access to pattern controllers
- Shallow back
- Four air pattern controllers pivot 360° on inside of face to achieve 1, 2, 3, or 4-way air flow
- Steel construction
- Perforated supply
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- GRD Deflection Type:
- 1-way, 2-way, 3-way, 4-way
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Steel
- WaterSense Labeled:
- No
- Width:
- 12 in