PROSELECT®
12 x 24 in. Commercial T-Bar Lay-In in White 1-way Steel
Part #PSPCBRST12 | Item #3876572
$
57.11
EACH
Length
Product Details
- Face is hinged for quick access
- Steel construction with seismic/earthquake tabs
- Perforated return
Documents
Specifications
Application: Commercial
Color Finish: White
GRD Deflection Type: 1-way
Length: 12 in
Material: Steel
Neck Size: 12 in
Type: PSPCBRST12
Width: 12 in