12 x 4 in. Aluminum Supply Register in White
12 x 4 in. Aluminum Supply Register in White
Package Quantity Info:
EA: 1 IP: 1 CA: 12 PT: 432-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Opposed blade damper controls volume without altering air pattern - screwdriver operator
- Fin spacing: 0.666"
- Constructed with an extruded aluminum border and airfoil deflection blades
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Aluminum
- WaterSense Labeled:
- No
- Width:
- 4 in