PROSELECT®
12 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel
Part #PS2WW12P | Item #2175191 | Manufacturer Part #PS2WW12P
$
5.12
EACH
(Pricing is for 12 in)
Length
Product Details
- Two-way air pattern
- Features 1/2" spaced fins at 40°
- For both sidewall and ceiling applications
- Ideal for shallow duct installation
- Integral multi-shutter damper
Documents
Specifications
Application: Residential
Color Finish: White
GRD Deflection Type: 2-way
Length: 12 in
Material: Steel
Type: PS2WW12P
Width: 4 in