12 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

This product has been replaced by

PROSELECT® White 4 in. Residential Ceiling & Sidewall Register White 2-way Steel
PROSELECT® 12 x 4 in. Residential Ceiling & Sidewall Register White 2-way Steel
Manufacturer Part #PS2WW12P-100
You last purchased this on
 
PROSELECT®

12 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROSELECT® White 4 in. Residential Ceiling & Sidewall Register White 2-way Steel
PROSELECT® 12 x 4 in. Residential Ceiling & Sidewall Register White 2-way Steel
Manufacturer Part #PS2WW12P-100
PROSELECT®

12 x 4 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #PS2WWML12P
  • Item #4206074
  • Manufacturer Part #PS2WWML12P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Two-way air pattern
  • Metal lever damper operator
  • Features 1/2" spaced fins set at 40°
  • Requires Certification

Documents


Specifications

Application:
Residential
Color Finish Name:
White
GRD Deflection Type:
2-way
Length:
12 in
MA Approved -:
No
Material:
Steel
WaterSense Labeled:
No
Width:
4 in