12 x 5 in. Residential Ceiling & Sidewall Register in White 2-way Steel

You last purchased this on
 
PROSELECT®

PS2WW 12 x 5 in. Residential Ceiling & Sidewall Register in White 2-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PS2WW 12 x 5 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #PS2WW12S
  • Item #3679108
  • Manufacturer Part #PS2WW12S
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Two-way air pattern
  • Integral multi-shutter damper
  • Ideal for shallow duct installation
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS2WW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
12 in x 5 in
GRD Deflection Type:
2-way
Height:
5 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
12 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
12 in