PROSELECT®

12 x 6 in. Residential 1-way Return Grille in White Steel

Part #PSRG783W12U  |  Manufacturer Part #PSRG783W12U

GRD Deflection Type:

1-way
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°
  • All-steel welded construction
  • Install with fins downward or upward to reduce visibility
  • Includes screws

Documents

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 1-way

Length: 12 in

Material: Steel

Type: PSRG783W12U

UL Listed: No

Width: 6 in