12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

Part #PS2WW12U  |  Item #2175100  |  Manufacturer Part #PS2WW12U

$ 5.49 EACH
(Pricing is for 12 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Multi-shutter damper

Specifications

Application: Residential

Color Finish: White

GRD Deflection Type: 2-way

Length: 12 in

Material: Steel

Type: PS2WW12U

Width: 6 in