12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

This product has been replaced by

PROSELECT® White 6 in. Residential Ceiling & Sidewall Register White 2-way Steel
PROSELECT® 12 x 6 in. Residential Ceiling & Sidewall Register White 2-way Steel
Manufacturer Part #PS2WW12U-100
You last purchased this on
 
PROSELECT®

PS2WW100 12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

PROSELECT® White 6 in. Residential Ceiling & Sidewall Register White 2-way Steel
PROSELECT® 12 x 6 in. Residential Ceiling & Sidewall Register White 2-way Steel
Manufacturer Part #PS2WW12U-100
PROSELECT®

PS2WW100 12 x 6 in. Residential Ceiling & Sidewall Register in White 2-way Steel

  • Fast #
  • Part #PS2WWML12U
  • Item #4206075
  • Manufacturer Part #PS2WWML12U
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Two-way air pattern
  • Metal lever damper operator
  • 1/2" spaced fins
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PS2WW100
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
12 in x 6 in
GRD Deflection Type:
2-way
Height:
6 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
12 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
6 in