12 x 8 in. Commercial Ceiling & Sidewall Register in White Steel

Part #PSVOBW12X  |  Item #3925185

$ 50.72 EACH

Length:

12 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Rollformed blades
  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator

Documents

Specifications

Application: Commercial

Color Finish: White

Length: 12 in

MA Approved: No

Material: Steel

WaterSense Labeled: No

Width: 8 in